Zoro Homepage

ATTC 3 ft TIG Welding Power Cable

  • Mfr # 40V84R-3

  • Zoro # G8078445


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
For Water-Cooled Torches
For Use With
Torch# 18
Compatible with Model
18
Cable Material
Rubber
Power Cord Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V84R-3
Zoro #
G8078445
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
3 ft

Details

Item
Power Cable
Type
For Water-Cooled Torches
For Use With
Torch# 18
Compatible with Model
18
Cable Material
Rubber
Reference Number
40V84R-3
Compatible with Brand
Linde
Compatible with Series
27A, 27B
Welding Processes
TIG Welding (GTAW)

Description

Power Cable, Power Cord Length 3 ft, Compatible with Series 27A, 27B, Compatible with Model 18, Welding Processes TIG Welding (GTAW), Reference Number 40V84R-3, Type For Water-Cooled Torches, Cable Material Rubber, Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.