Zoro Homepage

ATTC 60 Flexible TIG Torch Body

  • Mfr # 17FM

  • Zoro # G7872584


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Output Range (Amps)
150
Application
Air-Cooled
Includes
60 Degrees Torch
Series
17FM
Head Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17FM
Zoro #
G7872584
UPC #
-
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
3/32 in

Details

Item
TIG Torch Body
Output Range (Amps)
150
Application
Air-Cooled
Includes
60 Degrees Torch
Series
17FM
Head Angle
60 Degrees
Gas Valve Included
No
Neck Type
Flexible
Maximum Current
150 A
Cooling Method
Air-Cooled
TIG Torch Series
17
Welding Processes
TIG Welding (GTAW)
Model
17FM

Description

TIG Torch Body, Neck Type Flexible, Model 17FM, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, Gas Valve Included No, Head Angle 60 Degrees , Includes 60 Degrees Torch, TIG Torch Series 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.