Zoro Homepage

ATTC 60 Rigid TIG Torch Body

  • Mfr # 18HP

  • Zoro # G7838232


product price: $68.59
/ea

Key Features

Output Range (Amps)
350
Application
Water-Cooled
Series
18 hp
Includes
Hard Plastic Torch
Cooling Method
Water-Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18HP
Zoro #
G7838232
UPC #
-
Country of Origin
China

Dimensions

For Minimum Electrode Diameter
0.02 in
For Maximum Electrode Diameter
5/32 in
Torch Body Length
8 5/8 in

Details

Item
TIG Torch Body
Output Range (Amps)
350
Application
Water-Cooled
Series
18 hp
Includes
Hard Plastic Torch
Cooling Method
Water-Cooled
Head Angle
60 Degrees
Maximum Current
350 A
TIG Torch Series
18
Gas Valve Included
No
Neck Type
Rigid
Welding Processes
TIG Welding (GTAW)
Model
18HP

Description

TIG Torch Body, Neck Type Rigid, Model 18HP, Maximum Current 350 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Hard Plastic Torch, TIG Torch Series 18, Torch Body Length 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.