Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 60 Rigid TIG Torch Body

  • Mfr # 20HP

  • Zoro # G8242857


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Series
20 hp
Output Range (Amps)
250
Includes
Hard Plastic Torch
Application
Water-Cooled
For Maximum Electrode Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HP
Zoro #
G8242857
UPC #
-
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Body
Series
20 hp
Output Range (Amps)
250
Includes
Hard Plastic Torch
Application
Water-Cooled
Neck Type
Rigid
TIG Torch Series
20
Cooling Method
Water-Cooled
Head Angle
60 Degrees
Gas Valve Included
No
Maximum Current
250 A
Welding Processes
TIG Welding (GTAW)
Model
20HP

Description

TIG Torch Body, Neck Type Rigid, Model 20HP, Maximum Current 250 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Hard Plastic Torch, TIG Torch Series 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.