ATTC 60 Rigid TIG Torch Body
Mfr # 26
Zoro # G8211113
product price: $31.19
/eaKey Features
Application
Air-Cooled
Output Range (Amps)
200
Series
26
For Maximum Electrode Diameter
5/32 in
Welding Processes
TIG Welding (GTAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26
Zoro #
G8211113
UPC #
-
Country of Origin
China
Dimensions
For Maximum Electrode Diameter
5/32 in
For Minimum Electrode Diameter
0.02 in
Torch Body Length
9 in
Details
Item
TIG Torch Body
Application
Air-Cooled
Output Range (Amps)
200
Series
26
Welding Processes
TIG Welding (GTAW)
Neck Type
Rigid
Cooling Method
Air-Cooled
Gas Valve Included
No
Head Angle
60 Degrees
Maximum Current
200 A
TIG Torch Series
26
Model
26
Description
TIG Torch Body, Neck Type Rigid, Model 26, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , TIG Torch Series 26, Torch Body Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.