Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 60 Rigid TIG Torch Body

  • Mfr # 26HPV

  • Zoro # G7843184


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Includes
Hard Plastic Torch
Series
26HPV
Output Range (Amps)
200
Application
Air-Cooled
Head Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26HPV
Zoro #
G7843184
UPC #
-
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
5/32 in
For Minimum Electrode Diameter
0.02 in
Torch Body Length
9 in

Details

Item
TIG Torch Body
Includes
Hard Plastic Torch
Series
26HPV
Output Range (Amps)
200
Application
Air-Cooled
Head Angle
60 Degrees
Gas Valve Included
Yes
Maximum Current
200 A
TIG Torch Series
26
Cooling Method
Air-Cooled
Welding Processes
TIG Welding (GTAW)
Neck Type
Rigid
Model
26HPV

Description

TIG Torch Body, Neck Type Rigid, Model 26HPV, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Hard Plastic Torch, TIG Torch Series 26, Torch Body Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.