Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 63-3116 MIG Gas Diffuser PK5

  • Mfr # 63-3116

  • Zoro # G209984689


product price: $88.99
/pk 5, $17.80/ea
Free Shipping & Returns

Key Features

For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
Series
63
Compatible with Brand
Lightning(R)
For Nozzle Series
63, 64, 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-3116
Zoro #
G209984689
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.052 in
Minimum Wire Diameter
0.03 in

Details

Item
Gas Diffuser
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
Series
63
Compatible with Brand
Lightning(R)
For Nozzle Series
63, 64, 65
Maximum Current
550 A
Connection Thread Gender
Male
Connection Thread Type
Slip-On
Gas Diffuser Number
63-3116
For Contact Tip Series
63-11xx, 63-13xx, 63-21xx, 65-11xx
Connection Type
Threaded
Duty Rating
Heavy Duty

Description

Gas Diffuser, Compatible with Brand Lightning(R), Series 63, Gas Diffuser Number 63-3116, Compatible with Series Not Applicable, Compatible with Model Not Applicable, Maximum Current 550 A, Connection Type Threaded, Duty Rating Heavy Duty, For Contact Tip Series 63-11xx, 63-13xx, 63-21xx, 65-11xx, For Nozzle Series 63, 64, 65, Welding Processes MIG Welding (GMAW), Connection Thread Gender Male, Connection Thread Type Slip-On, For Use With Lightning, Maximum Wire Diameter 0.052 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.