Zoro Homepage

ATTC 63-7110 MIG Gas Diffuser

  • Mfr # 63-7110

  • Zoro # G8386813


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Series
63
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-7110
Zoro #
G8386813
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in

Details

Item
Gas Diffuser
For Use With
Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Series
63
Connection Type
Threaded
Gas Diffuser Number
63-7110
Maximum Current
350 A
Connection Thread Type
Slip-On
Compatible with Brand
Lightning

Description

Gas Diffuser, Compatible with Brand Lightning, Series 63, Gas Diffuser Number 63-7110, Maximum Current 350 A, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, For Use With Lightning, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.