Zoro Homepage

ATTC 757 Sz16 Oxygen Heating Tip

  • Mfr # 757-16

  • Zoro # G8081236


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
757
For Use With
Airco(R) Products
Flame Type
Heating
Size
16
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757-16
Zoro #
G8081236
UPC #
-
Country of Origin
United States

Dimensions

Size
16
Tip Size
16

Details

Item
Heating Tip
Series
757
For Use With
Airco(R) Products
Flame Type
Heating
Application
Heating
Tip Type
GPP
Type
Standard
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Tip Series
757
Material
Tellurium Copper
Compatible Torch Series
Oxy Fuel
Compatible Manufacturer
Airco
Compatible Fuel Type
Oxygen

Description

Heating Tip, Compatible Fuel Type Oxygen, Compatible Torch Series Oxy Fuel, Tip Series 757, Tip Size 16, Compatible Manufacturer Airco, Application Heating, Flame Type Heating, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.