ATTC 759 Sz10 Oxygen Heating Tip
Mfr # 759-10
Zoro # G8269493
product price: $46.55
/eaKey Features
Series
759
For Use With
Airco(R) Products
Flame Type
Heating
Size
10
Application
Heating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
759-10
Zoro #
G8269493
UPC #
-
Country of Origin
United States
Dimensions
Size
10
Tip Size
10
Details
Item
Heating Tip
Series
759
For Use With
Airco(R) Products
Flame Type
Heating
Application
Heating
Tip Type
GPP
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Type
Standard
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
Material
Tellurium Copper
Tip Series
759
Compatible Torch Series
Oxy Fuel
Compatible Fuel Type
Oxygen
Compatible Manufacturer
Airco
Description
Heating Tip, Compatible Fuel Type Oxygen, Compatible Torch Series Oxy Fuel, Tip Series 759, Tip Size 10, Compatible Manufacturer Airco, Application Heating, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.