Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC 8490 Sz2 Brazing Tip

  • Mfr # 8490-2

  • Zoro # G7869181


product price: $24.35
/ea

Key Features

Series
8490
For Use With
Harris(R) Products
Flame Type
Brazing
Size
2
Application
Brazing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8490-2
Zoro #
G7869181
UPC #
00662679112578
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Maximum Welding Thickness
3/64 in
Thread Size
1/4"-27

Details

Item
Brazing Tip
Series
8490
For Use With
Harris(R) Products
Flame Type
Brazing
Application
Brazing
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Type
Standard
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Tip Series
8490
Compatible Torch Manufacturer Part Number
15-5, 19-6, 19-6A, 50-9
Fuel Pressure Rating (Maximum)
2 psig
Compatible Torch Series
15-5, 19-6, 50-9
Compatible Tip Mixer Manufacturer Model Number
B-15-3, H-16-E
Compatible Manufacturer
Harris
Compatible Fuel Type
Acetylene
Tip Design
Separable Tip

Description

Brazing Tip, Compatible Fuel Type Acetylene, Tip Series 8490, Compatible Torch Series 15-5, 19-6, 50-9, Tip Size 2, Maximum Welding Thickness 3/64 in, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number B-15-3, H-16-E, Application Brazing, Compatible Torch Manufacturer Part Number 15-5, 19-6, 19-6A, 50-9, Flame Type Brazing, Fuel Pressure Rating (Maximum) 2 psig, Thread Size 1/4 In.-27, Tip Design Separable Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.