Zoro Homepage

ATTC Airco Collets PK2

  • Mfr # 2304-0090

  • Zoro # G2369599


product price: $10.35
/pk 2, $5.18/ea

Key Features

Type
Collets
For Use With
Torch# a16hp, Torch# a35hp
Diameter
1/8 in
Compatible with Brand
Airco
Compatible with Series
A16, A35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304-0090
Zoro #
G2369599
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/8 in
For Maximum Electrode Diameter
0.125 in

Details

Item
Collet
Type
Collets
For Use With
Torch# a16hp, Torch# a35hp
Compatible with Brand
Airco
Compatible with Series
A16, A35
Compatible with Model
A16F, A16FV, A16HP, A16HPV, A35HP
Reference Number
2304-0090
Welding Processes
TIG Welding (GTAW)

Description

Collet, Compatible with Model A16F, A16FV, A16HP, A16HPV, A35HP, Compatible with Series A16, A35, For Maximum Electrode Diameter 0.125 in, Type Collets, Welding Processes TIG Welding (GTAW), Reference Number 2304-0090, Compatible with Brand Airco, Compatible with Grainger Part Number 48C152, 48C154, For Use With Torch# a16hp, Torch# a35hp, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.