Zoro Homepage

ATTC Amada Laser Welding Ceramic Washer

  • Mfr # 71341614A

  • Zoro # G9717294


product price: $12.65
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Amada Laser Welders
For Use With
Amada(R) Laser Welders
Material
Ceramic
Overall Width
83/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71341614A
Zoro #
G9717294
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
83/100 in
Overall Height
1 in

Details

Item
Ceramic Washer
Welding Processes
Laser Welding
Compatible with Brand
Amada Laser Welders
For Use With
Amada(R) Laser Welders
Material
Ceramic
Compatible with Product Type
Laser Gun

Description

Ceramic Washer, Compatible with Brand Amada Laser Welders, Welding Processes Laser Welding, Overall Height 1 in, Overall Width 83/100 in, Material Ceramic, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.