ATTC Cincinnati Laser Weld Tip Lock Nut
Mfr # 909659
Zoro # G8369882
product price: $20.85
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Cincinnati Laser Welders
For Use With
Cincinnati(R)Laser Welders
Material
Teflon
Application
Non Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
909659
Zoro #
G8369882
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12/25 in
Overall Width
1 49/100 in
Details
Item
Tip Lock Nut
Welding Processes
Laser Welding
Compatible with Brand
Cincinnati Laser Welders
For Use With
Cincinnati(R)Laser Welders
Material
Teflon
Application
Non Contact
Compatible with Product Type
Laser Gun
Description
Tip Lock Nut, Compatible with Brand Cincinnati Laser Welders, Welding Processes Laser Welding, Overall Height 12/25 in, Overall Width 1 49/100 in, Material Teflon, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.