Zoro Homepage

ATTC Copper Tapered MIG Weld Nozzle PK2

  • Mfr # 65-2575

  • Zoro # G8041031


product price: $32.19
/pk 2, $16.10/ea

Key Features

For Use With
Tweco Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Material
Copper
Series
Lightning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-2575
Zoro #
G8041031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Inside Diameter
0.75 in
Outside Diameter
1.062
Bore Diameter
3/4 in

Details

Item
Nozzle
For Use With
Tweco Lightning
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Material
Copper
Series
Lightning
Type
3/4 in
Application
MIG Welding
For Contact Tip Series
63, 65
Color
Copper
Duty Rating
Heavy Duty
Current Range
250 A to 550 A
Maximum Amperage
550 A
Nozzle Shape
Tapered
Compatible with Brand
Lightning
For Gas Diffuser Number
63-3103
Compatible with Series
Robotic Torch 550 AMP
Nozzle to Tip Relationship
1/8 in Recess

Description

Nozzle, Compatible with Brand Lightning, Series Lightning, Compatible with Series Robotic Torch 550 AMP, Bore Diameter 3/4 in, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Tapered, Maximum Amperage 550 A, Material Copper, Duty Rating Heavy Duty, For Contact Tip Series 63, 65, For Gas Diffuser Number 63-3103, Welding Processes MIG Welding (GMAW), Current Range 250 A to 550 A, Application MIG Welding, Color Copper, For Use With Tweco Lightning, Inside Diameter 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.