ATTC HD Sz2 Oxygen Heating Tip
Mfr # HD-2
Zoro # G7861786
product price: $59.95
/eaKey Features
Series
HD
For Use With
Harris(R) Products
Flame Type
Heating
Size
2
Application
Heating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-2
Zoro #
G7861786
UPC #
-
Country of Origin
United States
Dimensions
Size
2
Tip Size
2
Details
Item
Heating Tip
Series
HD
For Use With
Harris(R) Products
Flame Type
Heating
Application
Heating
Tip Type
GPP
Propane Gas Soft Solder
no
Type
Standard
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Tip Series
HD
Material
Tellurium Copper
Compatible Fuel Type
Oxygen
Compatible Manufacturer
Harris
Compatible Torch Series
Oxy Fuel
Description
Heating Tip, Compatible Fuel Type Oxygen, Compatible Torch Series Oxy Fuel, Tip Series HD, Tip Size 2, Compatible Manufacturer Harris, Application Heating, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.