Zoro Homepage

ATTC LINCOLN Compatible 50 Gooseneck

  • Mfr # M11476

  • Zoro # G8337436


product price: $52.79
/ea

Key Features

For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Type
50 Degrees
Angle
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11476
Zoro #
G8337436
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Item
Gooseneck
For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Type
50 Degrees
Angle
50 Degrees
Compatible with Series
K136, K264, K345, K355, K361
Compatible with Brand
Lincoln

Description

Gooseneck, Compatible with Brand Lincoln, Compatible with Series K136, K264, K345, K355, K361, Angle 50 Degrees , Welding Processes MIG Welding (GMAW), Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.