Zoro Homepage

ATTC Linde Collets PK2

  • Mfr # 57N49

  • Zoro # G9481236


product price: $21.99
/pk 2, $11.00/ea

Key Features

Type
Collets
For Use With
Torch# 17, Torch# 18, Torch# 26, Torch# 27
Diameter
5/32 in
Welding Processes
TIG Welding (GTAW)
Reference Number
57N49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N49
Zoro #
G9481236
UPC #
-
Country of Origin
China

Dimensions

Diameter
5/32 in
For Maximum Electrode Diameter
0.1563 in

Details

Item
Collet
Type
Collets
For Use With
Torch# 17, Torch# 18, Torch# 26, Torch# 27
Welding Processes
TIG Welding (GTAW)
Reference Number
57N49
Compatible with Brand
Linde
Compatible with Series
27
Compatible with Model
27A, 27B

Description

Collet, Compatible with Model 27A, 27B, Compatible with Series 27, For Maximum Electrode Diameter 0.1563 in, Type Collets, Welding Processes TIG Welding (GTAW), Reference Number 57N49, Compatible with Brand Linde, Compatible with Grainger Part Number 48C113, 48C117, For Use With Torch# 17, Torch# 18, Torch# 26, Torch# 27, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.