Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Linde Collets PK2

  • Mfr # 85Z16

  • Zoro # G2369276


product price: $10.45
/pk 2, $5.23/ea

Key Features

Type
Collets
For Use With
Airco and Linde Style TIG Torches
Diameter
1/8 in
Compatible with Model
12
Compatible with Series
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85Z16
Zoro #
G2369276
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/8 in
For Maximum Electrode Diameter
0.125 in

Details

Item
Collet
Type
Collets
For Use With
Airco and Linde Style TIG Torches
Compatible with Model
12
Compatible with Series
12
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
TIG Torch Application
Gas Lens
Reference Number
85Z16

Description

Collet, Compatible with Model 12, Compatible with Series 12, For Maximum Electrode Diameter 0.125 in, TIG Torch Application Gas Lens, Type Collets, Welding Processes TIG Welding (GTAW), Reference Number 85Z16, Compatible with Brand Linde, For Use With Airco and Linde Style TIG Torches, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.