Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Linde Gas Lens Collet PK2

  • Mfr # 13N23L

  • Zoro # G2369687


product price: $4.08
/pk 2, $2.04/ea

Key Features

Type
Gas Lens Collet
For Use With
Torch# 20, Torch# 25, Torch# 9
Diameter
3/32 in
TIG Torch Application
Large Diameter Gas Lens
Compatible with Model
20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13N23L
Zoro #
G2369687
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/32 in
For Maximum Electrode Diameter
0.0938 in

Details

Item
Gas Lens Collet
Type
Gas Lens Collet
For Use With
Torch# 20, Torch# 25, Torch# 9
TIG Torch Application
Large Diameter Gas Lens
Compatible with Model
20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Welding Processes
TIG Welding (GTAW)
Reference Number
13N23L
Compatible with Series
20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
Compatible with Brand
Linde

Description

Gas Lens Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0938 in, TIG Torch Application Large Diameter Gas Lens, Type Gas Lens Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N23L, Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.