Zoro Homepage

ATTC Linde Rubber Gas Hose

  • Mfr # 41V30R-50

  • Zoro # G8462684


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Torch# 17,18,26
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25
Compatible with Brand
Linde
Reference Number
41V30R-50
Compatible with Series
20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41V30R-50
Zoro #
G8462684
UPC #
-
Country of Origin
China

Dimensions

Hose Length
50 in

Details

Item
Gas Hose
For Use With
Torch# 17,18,26
Compatible with Model
20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25
Compatible with Brand
Linde
Reference Number
41V30R-50
Compatible with Series
20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Hose Tube Material
Rubber
Welding Processes
TIG Welding (GTAW)

Description

Gas Hose, Compatible with Series 20, 20P, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20HP, 20P, 24, 24FVHD, 24HP, 24V, 24W, 25, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-20, WP-20V, WP-225, WP-24W, WP-25, Hose Length 50 in, Hose Tube Material Rubber, Reference Number 41V30R-50, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.