Zoro Homepage

ATTC Linde Rubber Water Hose

  • Mfr # 41V32R

  • Zoro # G7818842


product price: $51.79
/ea

Key Features

For Use With
Torch# 20,20f,22,24w,25
Application
25 Ft Long
Hose Tube Material
Rubber
Compatible Chemicals
Fresh Water
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41V32R
Zoro #
G7818842
UPC #
-
Country of Origin
China

Dimensions

Hose Length
25 ft

Details

Item
Water Hose
For Use With
Torch# 20,20f,22,24w,25
Application
25 Ft Long
Hose Tube Material
Rubber
Compatible Chemicals
Fresh Water
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V
Compatible with Series
18, PTW-18, W-350, W-400
Reference Number
41V32R
Compatible Grainger Part Number
48A958

Description

Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 25 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Reference Number 41V32R, Compatible Chemicals Fresh Water, Compatible with Brand Linde, Compatible with Grainger Part Number 48A958

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.