Zoro Homepage

ATTC Linde Rubber Water Hose

  • Mfr # 45V07R

  • Zoro # G8156075


product price: $32.49
/ea

Key Features

For Use With
Torch# 20,20f,22,24w,25
Hose Color
Black
Compatible with Series
18, 20, 20H-320, 24W, A35HP, HW-20, HW-25, PTW-18, PTW-20, W-125, W-180, W-200, W-225, W-250, W-350
Compatible with Brand
Linde
Hose Fitting A Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V07R
Zoro #
G8156075
UPC #
-
Country of Origin
China

Dimensions

Hose Length
12 1/2 ft

Details

Item
Water Hose
For Use With
Torch# 20,20f,22,24w,25
Hose Color
Black
Compatible with Series
18, 20, 20H-320, 24W, A35HP, HW-20, HW-25, PTW-18, PTW-20, W-125, W-180, W-200, W-225, W-250, W-350
Compatible with Brand
Linde
Hose Fitting A Material
Brass
Hose Fitting A Type
MNPT
Compatible Chemicals
Fresh Water
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 24W, A35HP, HW-20, HW-20R, HW-25, PTW-18, PTW-20, WP-125L, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Welding Processes
TIG Welding (GTAW)
Reference Number
45V07R
Hose Tube Material
Rubber
Hose Configuration
Coupled Assembly
Compatible Grainger Part Number
248C079, 48A959, 48A960, 48C028, 48C045, 48C048, 48C078

Description

Water Hose, Compatible with Series 18, 20, 20H-320, 24W, A35HP, HW-20, HW-25, PTW-18, PTW-20, W-125, W-180, W-200, W-225, W-250, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 24W, A35HP, HW-20, HW-20R, HW-25, PTW-18, PTW-20, WP-125L, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Hose Color Black, Hose Length 12 1/2 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Reference Number 45V07R, Compatible Chemicals Fresh Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.