ATTC Linde Vinyl Gas Hose
Mfr # 41V30
Zoro # G9526151
product price: $31.89
/eaKey Features
For Use With
Torch# 9,20
Application
25 Ft Long
Hose Tube Material
Vinyl
Reference Number
41V30
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41V30
Zoro #
G9526151
UPC #
-
Country of Origin
China
Dimensions
Hose Length
25 ft
Details
Item
Gas Hose
For Use With
Torch# 9,20
Application
25 Ft Long
Hose Tube Material
Vinyl
Reference Number
41V30
Hose Color
Black
Welding Processes
TIG Welding (GTAW)
Compatible with Series
18, PTW-18, W-350, W-400
Compatible with Brand
Linde
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V
Description
Gas Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 25 ft, Hose Tube Material Vinyl, Reference Number 41V30, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.