Zoro Homepage

ATTC Linde Vinyl Gas Hose Extension

  • Mfr # 40V77

  • Zoro # G8345206


product price: $24.85
/ea

Key Features

For Use With
AIRCO and LINDE Style TIG Torches
Material
Vinyl
Application
Tig Welding
Features
12.5 ft
Hose Tube Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V77
Zoro #
G8345206
UPC #
-
Country of Origin
China

Dimensions

Hose Length
12 1/2 ft

Details

Item
Gas Hose Extension
For Use With
AIRCO and LINDE Style TIG Torches
Material
Vinyl
Application
Tig Welding
Features
12.5 ft
Hose Tube Material
Vinyl
Reference Number
40V77
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Hose Color
Black

Description

Gas Hose Extension, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Reference Number 40V77, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.