ATTC Linde Vinyl Gas Hose Extension
Mfr # 40V77L
Zoro # G8093951
product price: $27.99
/eaKey Features
For Use With
Torch# 18,20,24w,25
Application
25 Ft Long
Reference Number
40V77L
Hose Tube Material
Vinyl
Welding Processes
TIG Welding (GTAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40V77L
Zoro #
G8093951
UPC #
769255656263
Country of Origin
China
Dimensions
Hose Length
25 ft
Details
Item
Gas Hose Extension
For Use With
Torch# 18,20,24w,25
Application
25 Ft Long
Reference Number
40V77L
Hose Tube Material
Vinyl
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Description
Gas Hose Extension, Hose Length 25 ft, Hose Tube Material Vinyl, Reference Number 40V77L, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.