Zoro Homepage

ATTC Linde Vinyl Water Hose

  • Mfr # 41V32

  • Zoro # G9526142


product price: $17.25
/ea

Key Features

For Use With
Torch# 9,20
Application
25 Ft Long
Hose Length
25 ft
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V
Compatible with Series
18, PTW-18, W-350, W-400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41V32
Zoro #
G9526142
UPC #
-
Country of Origin
China

Dimensions

Hose Length
25 ft

Details

Item
Water Hose
For Use With
Torch# 9,20
Application
25 Ft Long
Compatible with Model
18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V
Compatible with Series
18, PTW-18, W-350, W-400
Hose Fitting A Type
MNPT
Reference Number
41V32
Compatible with Brand
Linde
Hose Configuration
Coupled Assembly
Compatible Chemicals
Fresh Water
Welding Processes
TIG Welding (GTAW)
Hose Tube Material
Vinyl
Hose Color
Black
Hose Fitting A Material
Brass
Compatible Grainger Part Number
48A958

Description

Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Color Black, Hose Length 25 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 41V32, Compatible Chemicals Fresh Water, Compatible with Brand Linde, Compatible with Grainger Part Number 48A958, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting A Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.