ATTC Linde Vinyl Water Hose
Mfr # 45V07
Zoro # G9526133
product price: $21.25
/eaKey Features
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Welding Processes
TIG Welding (GTAW)
Hose Fitting A Material
Brass
Hose Length
12 1/2 ft
Hose Tube Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45V07
Zoro #
G9526133
UPC #
-
Country of Origin
China
Dimensions
Hose Length
12 1/2 ft
Details
Item
Water Hose
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Welding Processes
TIG Welding (GTAW)
Hose Fitting A Material
Brass
Hose Tube Material
Vinyl
Compatible Chemicals
Fresh Water
Hose Configuration
Coupled Assembly
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 24W, A35HP, HW-20, HW-20R, HW-25, PTW-18, PTW-20, WP-125L, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Compatible with Brand
Linde
Hose Color
Black
Compatible with Series
18, 20, 20H-320, 24W, A35HP, HW-20, HW-25, PTW-18, PTW-20, W-125, W-180, W-200, W-225, W-250, W-350
Hose Fitting A Type
MNPT
Reference Number
45V07
Compatible Grainger Part Number
248C079, 48A959, 48A960, 48C028, 48C045, 48C048, 48C078
Description
Water Hose, Compatible with Series 18, 20, 20H-320, 24W, A35HP, HW-20, HW-25, PTW-18, PTW-20, W-125, W-180, W-200, W-225, W-250, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 24W, A35HP, HW-20, HW-20R, HW-25, PTW-18, PTW-20, WP-125L, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Hose Color Black, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 45V07, Compatible Chemicals Fresh Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.