Zoro Homepage

ATTC Linde Vinyl Water Hose

  • Mfr # 45V08

  • Zoro # G9526124


product price: $18.35
/ea

Key Features

For Use With
Torch# 9,17,20,20f
Application
25 Ft Long
Reference Number
45V08
Compatible with Model
20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V08
Zoro #
G9526124
UPC #
-
Country of Origin
China

Dimensions

Hose Length
25 ft

Details

Item
Water Hose
For Use With
Torch# 9,17,20,20f
Application
25 Ft Long
Reference Number
45V08
Compatible with Model
20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Hose Configuration
Coupled Assembly
Hose Color
Black
Compatible with Series
20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Hose Fitting A Type
MNPT
Hose Fitting A Material
Brass
Compatible Chemicals
Fresh Water
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Hose Tube Material
Vinyl
Compatible Grainger Part Number
248C079, 48A959, 48A960, 48C028, 48C045, 48C048, 48C078

Description

Water Hose, Compatible with Series 20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Hose Color Black, Hose Length 25 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 45V08, Compatible Chemicals Fresh Water, Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.