ATTC Lumonics Lzr Weld Ceramic Nzl Hold
Mfr # 601-859-002
Zoro # G7923212
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Welding Processes
Laser Welding
Compatible with Brand
Lumonics Laser Welders
For Use With
Lumonics(R) Laser Welders
Material
Ceramic
Compatible with Product Type
Laser Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601-859-002
Zoro #
G7923212
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 13/100 in
Overall Height
1 in
Details
Item
Ceramic Nozzle Holder
Welding Processes
Laser Welding
Compatible with Brand
Lumonics Laser Welders
For Use With
Lumonics(R) Laser Welders
Material
Ceramic
Compatible with Product Type
Laser Gun
Description
Ceramic Nozzle Holder, Compatible with Brand Lumonics Laser Welders, Welding Processes Laser Welding, Overall Height 1 in, Overall Width 1 13/100 in, Material Ceramic, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.