ATTC Mazak Laser Welding Aluminum Base
Mfr # 36564800714
Zoro # G8299724
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Aluminum
Overall Width
3 7/100 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36564800714
Zoro #
G8299724
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 7/100 in
Overall Height
1 9/100 in
Details
Item
Aluminum Base
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Aluminum
Compatible with Product Type
Laser Gun
Description
Aluminum Base, Compatible with Brand Mazak Laser Welders, Welding Processes Laser Welding, Overall Height 1 9/100 in, Overall Width 3 7/100 in, Material Aluminum, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.