Zoro Homepage

ATTC Mazak Laser Welding Break Away Bar

  • Mfr # 36572301012

  • Zoro # G7822105


product price: $21.19
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Size
1kw
Compatible with Product Type
Laser Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36572301012
Zoro #
G7822105
UPC #
-
Country of Origin
United States

Dimensions

Size
1kw
Overall Width
2 2/5 in
Overall Height
37/50 in

Details

Item
Break Away Bar
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Compatible with Product Type
Laser Gun

Description

Break Away Bar, Compatible with Brand Mazak Laser Welders, Welding Processes Laser Welding, Overall Height 37/50 in, Overall Width 2 2/5 in, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.