Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Mazak Laser Welding Stylus Foot

  • Mfr # 46572301042

  • Zoro # G8073046


product price: $19.85
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Brass
Size
1.5kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46572301042
Zoro #
G8073046
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5kW
Overall Width
1 49/100 in
Overall Height
12/25 in

Details

Item
Stylus Foot
Welding Processes
Laser Welding
Compatible with Brand
Mazak Laser Welders
For Use With
Mazak(R) Laser Welders
Material
Brass
Compatible with Product Type
Laser Gun

Description

Stylus Foot, Compatible with Brand Mazak Laser Welders, Welding Processes Laser Welding, Overall Height 12/25 in, Overall Width 1 49/100 in, Material Brass, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.