Zoro Homepage

ATTC MIG Weld 0.035" Cyl Cont Tip PK10

  • Mfr # S18697-45

  • Zoro # G8319342


product price: $44.89
/pk 10, $4.49/ea

Key Features

For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Wire Size (In.)
.035
Series
S18697
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18697-45
Zoro #
G8319342
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.035
Connection Thread Size
1/4"-28
Outside Diameter
0.25 in
Overall Length
1.5 in
Inside Diameter
0.043 in
Maximum Wire Diameter
0.035 in

Details

Item
Contact Tip
For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Series
S18697
Tip Shape
Cylindrical
For Gas Diffuser Number
S18697-47
Duty Rating
Standard Duty
Compatible with Series
Magnum Spool-Gun
Compatible with Brand
Lincoln
Connection Type
Threaded
For Nozzle Series
M16082

Description

Contact Tip, Compatible with Brand Lincoln, Series S18697, Compatible with Model -, Compatible with Series Magnum Spool-Gun, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, Connection Type Threaded, For Nozzle Series M16082, For Gas Diffuser Number S18697-47, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28, Inside Diameter 0.043 in, Outside Diameter 0.25 in, Overall Length 1.5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.