Zoro Homepage

ATTC MIG Weld 1" Tapered Cont Tip PK10

  • Mfr # 11T-30

  • Zoro # G7462375


product price: $12.99
/pk 10, $1.30/ea

Key Features

For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Wire Size (In.)
Tapered .030
Series
11T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T-30
Zoro #
G7462375
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Tapered .030
Overall Length
1 in
Inside Diameter
0.038 in
Outside Diameter
0.25 in
Maximum Wire Diameter
0.03 in
Connection Thread Size
M6

Details

Item
Tapered Contact Tip
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
11T
Duty Rating
Standard Duty
For Gas Diffuser Number
35-50, 51, 51-23
Tip Shape
Tapered
Contact Tip Number
11T-30
For Wire Type
Flux-Cored, Solid
For Nozzle Series
21
Compatible with Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Connection Type
Threaded
Compatible with Brand
Tweco
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series 11T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.