Zoro Homepage

ATTC MIG Weld 1" Tapered Cont Tip PK10

  • Mfr # 11T-35

  • Zoro # G6079744


product price: $14.39
/pk 10, $1.44/ea

Key Features

For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Wire Size (In.)
Tapered .035
Series
11T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T-35
Zoro #
G6079744
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Tapered .035
Outside Diameter
0.25 in
Overall Length
1 in
Maximum Wire Diameter
0.035 in
Connection Thread Size
M6
Inside Diameter
0.044 in

Details

Item
Tapered Contact Tip
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
11T
Duty Rating
Standard Duty
For Gas Diffuser Number
35-50, 51, 51-23
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Tip Shape
Tapered
Contact Tip Number
11T-35
For Nozzle Series
21
For Wire Type
Flux-Cored, Solid
Compatible with Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Compatible with Brand
Tweco
Connection Type
Threaded

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series 11T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.