Zoro Homepage

ATTC MIG Weld 1" Tapered Cont Tip PK10

  • Mfr # 11T-45

  • Zoro # G2461798


product price: $11.99
/pk 10, $1.20/ea

Key Features

Series
11T
For Use With
Tweco(R)
Wire Size (In.)
Tapered .045
For MIG Guns
Tweco(R)
Duty Rating
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11T-45
Zoro #
G2461798
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Tapered .045
Overall Length
1 in
Maximum Wire Diameter
0.045 in
Outside Diameter
0.25 in
Connection Thread Size
M6
Inside Diameter
0.054 in

Details

Item
Tapered Contact Tip
Series
11T
For Use With
Tweco(R)
For MIG Guns
Tweco(R)
Duty Rating
Standard Duty
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
For Gas Diffuser Number
35-50, 51, 51-23
Connection Type
Threaded
Compatible with Brand
Tweco
Tip Shape
Tapered
Compatible with Model
Contact Tip Number
11T-45
Welding Processes
MIG Welding (GMAW)
For Wire Type
Flux-Cored, Solid
For Nozzle Series
21

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series 11T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.