Zoro Homepage

ATTC MIG Weld 1/2" Cyl Contact Tip PK10

  • Mfr # S19391-1

  • Zoro # G7571785


product price: $11.69
/pk 10, $1.17/ea

Key Features

For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Wire Size (In.)
.035
Series
S19391
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19391-1
Zoro #
G7571785
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.035
Connection Thread Size
1/4"-28
Maximum Wire Diameter
0.035 in
Inside Diameter
0.043 in
Overall Length
0.5 in
Outside Diameter
0.25 in

Details

Item
Contact Tip
For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Series
S19391
Compatible with Series
Magnum 300, Magnum 400
Maximum Current
400 A
Tip Shape
Cylindrical
For Gas Diffuser Number
S19395-1
For Nozzle Series
M16082
Connection Type
Threaded
Duty Rating
Standard Duty
Compatible with Model
Magnum 300, Magnum 400
Compatible with Brand
Lightning

Description

Contact Tip, Compatible with Brand Lightning, Series S19391, Compatible with Model Magnum 300, Magnum 400, Compatible with Series Magnum 300, Magnum 400, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, Maximum Current 400 A, Connection Type Threaded, For Nozzle Series M16082, For Gas Diffuser Number S19395-1, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28, Inside Diameter 0.043 in, Outside Diameter 0.25 in, Overall Length 0.5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.