ATTC MIG Weld 1/2" Tapered Cont Tip PK10
Mfr # S19393-1
Zoro # G2369906
product price: $14.35
/pk 10, $1.44/eaKey Features
Series
S19393
For Use With
Lincoln(R) Style
Wire Size (In.)
.035
For MIG Guns
Lincoln(R) Style
Duty Rating
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19393-1
Zoro #
G2369906
UPC #
-
Country of Origin
United States
Dimensions
Wire Size (In.)
.035
Maximum Wire Diameter
0.035 in
Connection Thread Size
1/4"-28
Inside Diameter
0.043 in
Overall Length
0.5 in
Outside Diameter
0.25 in
Details
Item
Tapered Contact Tip
Series
S19393
For Use With
Lincoln(R) Style
For MIG Guns
Lincoln(R) Style
Duty Rating
Standard Duty
Connection Type
Threaded
Maximum Current
400 A
Compatible with Model
Magnum 300, Magnum 400
Tip Shape
Tapered
For Nozzle Series
M16830
Welding Processes
MIG Welding (GMAW)
For Gas Diffuser Number
S19395-1
Compatible with Series
Magnum 300, Magnum 400
Compatible with Brand
Lightning
Description
Tapered Contact Tip, Compatible with Brand Lightning, Series S19393, Compatible with Model Magnum 300, Magnum 400, Compatible with Series Magnum 300, Magnum 400, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, Maximum Current 400 A, Connection Type Threaded, For Nozzle Series M16830, For Gas Diffuser Number S19395-1, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-28, Inside Diameter 0.043 in, Outside Diameter 0.25 in, Overall Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.