Zoro Homepage

ATTC MIG Weld 1.5" Tapered Cont Tip PK10

  • Mfr # 14T-40

  • Zoro # G0459247


product price: $13.89
/pk 10, $1.39/ea

Key Features

For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Wire Size (In.)
Tapered .040
Series
14T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14T-40
Zoro #
G0459247
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Tapered .040
Overall Length
1.5 in
Connection Thread Size
1/4"-28
Maximum Wire Diameter
0.04 in
Outside Diameter
0.25 in
Inside Diameter
0.048 in

Details

Item
Tapered Contact Tip
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
14T
For Gas Diffuser Number
52, 52FN, 54A
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Compatible with Model
210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545
Contact Tip Number
14T-40
For Wire Type
Flux-Cored, Solid
For Nozzle Series
22, 23, 24A, 24CT
Tip Shape
Tapered
Duty Rating
Standard Duty
Connection Type
Threaded
Maximum Current
400 A
Compatible with Brand
Tweco

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series 14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.