Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC MIG Weld 1.625" Cyl Cont Tip PK10

  • Mfr # 996995

  • Zoro # G7565214


product price: $16.39
/pk 10, $1.64/ea

Key Features

For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Wire Size (In.)
Med .035 MT
Series
99699
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996995
Zoro #
G7565214
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Med .035 MT
Maximum Wire Diameter
0.035 in
Outside Diameter
0.25 in
Inside Diameter
0.043 in
Connection Thread Size
1/4"-20
Overall Length
1.625 in

Details

Item
Contact Tip
For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
99699
Compatible with Model
MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A
Connection Type
Threaded
Tip Shape
Cylindrical
For Nozzle Series
94876, 99889, 99947
Duty Rating
Standard Duty
Compatible with Series
MT-200, MT-200CC, MT-400, MT-400CC, MT-500
Compatible with Brand
ESAB

Description

Contact Tip, Compatible with Brand ESAB, Series 99699, Compatible with Model MIG-41A, MT-200, MT-200CC, MT-400, MT-400CC, MT-500, ST-23A, Compatible with Series MT-200, MT-200CC, MT-400, MT-400CC, MT-500, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, Connection Type Threaded, For Nozzle Series 94876, 99889, 99947, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/4 In.-20, Inside Diameter 0.043 in, Outside Diameter 0.25 in, Overall Length 1.625 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.