Zoro Homepage

ATTC MIG Weld Cylindrical Cont Tip PK10

  • Mfr # 20543

  • Zoro # G8038983


product price: $26.49
/pk 10, $2.65/ea

Key Features

For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Wire Size (In.)
Med .023 MT
Series
205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20543
Zoro #
G8038983
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
Med .023 MT
Inside Diameter
0.028 in
Maximum Wire Diameter
0.023 in

Details

Item
Contact Tip
For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
205
Compatible with Model
MT-200, MT-200CC, MT-400, MT-400CC, MT-500
Duty Rating
Standard Duty
Compatible with Brand
ESAB
Tip Shape
Cylindrical
Compatible with Series
ESAB MT

Description

Contact Tip, Compatible with Brand ESAB, Series 205, Compatible with Model MT-200, MT-200CC, MT-400, MT-400CC, MT-500, Compatible with Series ESAB MT, Duty Rating Standard Duty, Maximum Wire Diameter 0.023 in, Welding Processes MIG Welding (GMAW), Inside Diameter 0.028 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.