Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC MIG Weld Tapered Contact Tip PK10

  • Mfr # 63-1230

  • Zoro # G8317014


product price: $19.19
/pk 10, $1.92/ea

Key Features

For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Wire Size (In.)
.030
Series
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-1230
Zoro #
G8317014
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.030
Inside Diameter
0.037 in
Maximum Wire Diameter
0.03 in

Details

Item
Tapered Contact Tip
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Series
63
For Gas Diffuser Number
63, 65
For Nozzle Series
63
Tip Shape
Tapered
Duty Rating
Heavy Duty
Maximum Current
550 A
Compatible with Model
Robotic Torch 550
Compatible with Brand
Lightning
Compatible with Series
Robotic Torch 550

Description

Tapered Contact Tip, Compatible with Brand Lightning, Series 63, Compatible with Model Robotic Torch 550, Compatible with Series Robotic Torch 550, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.03 in, Maximum Current 550 A, For Nozzle Series 63, For Gas Diffuser Number 63, 65, Welding Processes MIG Welding (GMAW), Inside Diameter 0.037 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.