Zoro Homepage

ATTC MIG Welding 1 1/2" Contact Tip PK10

  • Mfr # 632793

  • Zoro # G7820504


product price: $44.75
/pk 10, $4.48/ea

Key Features

For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Wire Size (In.)
0.035
Series
632
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632793
Zoro #
G7820504
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035
Overall Length
1.5 in
Inside Diameter
0.043 in
Maximum Wire Diameter
0.035 in
Connection Thread Size
3/8"-24
Outside Diameter
0.375 in

Details

Item
Contact Tip
For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
632
Compatible with Model
MIG-41, MT-450W, ST-16, ST-21
Connection Type
Threaded
Compatible with Brand
ESAB
Compatible with Series
MIG-41, MT-450W, ST-16, ST-21
Duty Rating
Standard Duty
For Nozzle Series
598, 633

Description

Contact Tip, Compatible with Brand ESAB, Series 632, Compatible with Model MIG-41, MT-450W, ST-16, ST-21, Compatible with Series MIG-41, MT-450W, ST-16, ST-21, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, Connection Type Threaded, For Nozzle Series 598, 633, Welding Processes MIG Welding (GMAW), Connection Thread Size 3/8 In.-24, Inside Diameter 0.043 in, Outside Diameter 0.375 in, Overall Length 1.5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.