Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC MIG Welding 1 1/2" Contact Tip PK10

  • Mfr # 632800

  • Zoro # G8452963


product price: $55.49
/pk 10, $5.55/ea

Key Features

For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Wire Size (In.)
3/32 in
Series
632
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632800
Zoro #
G8452963
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
3/32 in
Maximum Wire Diameter
3/32 in
Outside Diameter
0.375 in
Inside Diameter
0.11 in
Connection Thread Size
3/8"-24
Overall Length
1.5 in

Details

Item
Contact Tip
For Use With
ESAB(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
ESAB(R)
Series
632
Duty Rating
Standard Duty
Compatible with Series
MIG-41, MT-450W, ST-16, ST-21
Connection Type
Threaded
Compatible with Brand
ESAB
Compatible with Model
MIG-41, MT-450W, ST-16, ST-21
For Nozzle Series
598, 633

Description

Contact Tip, Compatible with Brand ESAB, Series 632, Compatible with Model MIG-41, MT-450W, ST-16, ST-21, Compatible with Series MIG-41, MT-450W, ST-16, ST-21, Duty Rating Standard Duty, Maximum Wire Diameter 0.09375 in, Connection Type Threaded, For Nozzle Series 598, 633, Welding Processes MIG Welding (GMAW), Connection Thread Size 3/8 In.-24, Inside Diameter 0.11 in, Outside Diameter 0.375 in, Overall Length 1.5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.