ATTC MIG Welding Nozzle Insulator PK5
Mfr # 750-01-738
Zoro # G8179692
product price: $24.15
/pk 5, $4.83/eaKey Features
For Use With
American Weldquip Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
American Weldquip(R) Style
Overall Length
1 1/2 in
Compatible with Brand
American Weldquip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-01-738
Zoro #
G8179692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Outside Diameter
1 1/2 in
Details
Item
Nozzle Insulator
For Use With
American Weldquip Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
American Weldquip(R) Style
Compatible with Brand
American Weldquip
For Nozzle Series
750
Description
Nozzle Insulator, Compatible with Brand American Weldquip, For Nozzle Series 750, Welding Processes MIG Welding (GMAW), For Use With American Weldquip Style, Outside Diameter 1 1/2 in, Overall Length 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.