Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC MIG Welding Spot Contact Tip PK10

  • Mfr # 140-0169

  • Zoro # G0316395


product price: $10.49
/pk 10, $1.05/ea

Key Features

For Use With
Binzel(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Material
Copper
Wire Size (In.)
.035 M6 Cu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-0169
Zoro #
G0316395
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
.035 M6 Cu
Inside Diameter
0.043 in
Connection Thread Size
M6
Maximum Wire Diameter
0.035 in

Details

Item
Contact Tip
For Use With
Binzel(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Material
Copper
Series
140
Duty Rating
Standard Duty
Compatible with Series
Binzel No. 25
For Nozzle Series
145
Compatible with Model
Binzel No. 25
Compatible with Brand
Binzel
Tip Shape
Spot

Description

Contact Tip, Compatible with Brand Binzel, Series 140, Compatible with Model Binzel No. 25, Compatible with Series Binzel No. 25, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Nozzle Series 145, Welding Processes MIG Welding (GMAW), Connection Thread Size M6, Material Copper, Inside Diameter 0.043 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.