ATTC MIG Welding Tip Extension PK5
Mfr # 621-0017
Zoro # G8165315
product price: $173.99
/pk 5, $34.80/ea
Free Shipping & Returns
Key Features
For Use With
MK(R) Products Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
MK(R) Products Style
Series
621
Compatible with Series
Cobra Torch, Prince Torch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621-0017
Zoro #
G8165315
UPC #
-
Country of Origin
United States
Dimensions
Connection Thread Size
12-24
Maximum Wire Diameter
1.6875 in
Details
Item
Tip Extension
For Use With
MK(R) Products Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
MK(R) Products Style
Series
621
Compatible with Series
Cobra Torch, Prince Torch
Connection Type
Threaded
Duty Rating
Standard Duty
Compatible with Model
Cobra Torch, Prince Torch
Compatible with Brand
MK
Description
Tip Extension, Compatible with Brand MK, Series 621, Compatible with Model Cobra Torch, Prince Torch, Compatible with Series Cobra Torch, Prince Torch, Duty Rating Standard Duty, Maximum Wire Diameter 1.6875 in, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Size 12-24, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.