ATTC MPH-HD Sz2 Natural Gas Heating Tip
Mfr # MPH-HD-2
Zoro # G7906561
product price: $55.15
/eaKey Features
Series
MPH-HD
For Use With
Harris(R) Products
Flame Type
Heating
Size
2
Gas Service
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPH-HD-2
Zoro #
G7906561
UPC #
-
Country of Origin
United States
Dimensions
Size
2
Tip Size
2
Details
Item
Heating Tip
Series
MPH-HD
For Use With
Harris(R) Products
Flame Type
Heating
Gas Service
Natural Gas
Tip Type
GPP
Silver Solder Tube
no
Propane Gas Silver Braze
no
Type
Standard
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Tip Series
MPH-HD
Material
Tellurium Copper
Compatible Fuel Type
Natural Gas
Compatible Torch Series
Oxy Fuel
Compatible Manufacturer
Harris
Description
Heating Tip, Compatible Fuel Type Natural Gas, Compatible Torch Series Oxy Fuel, Tip Series MPH-HD, Tip Size 2, Compatible Manufacturer Harris, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.