ATTC MPH-HD Sz3 Heating Tip
Mfr # MPH-HD-3
Zoro # G7964801
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Series
MPH-HD
For Use With
Harris(R) Products
Flame Type
Heating
Size
3
Tip Type
GPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPH-HD-3
Zoro #
G7964801
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Details
Item
Heating Tip
Series
MPH-HD
For Use With
Harris(R) Products
Flame Type
Heating
Tip Type
GPP
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Type
Standard
Propane Gas Silver Solder
no
Tip Series
MPH-HD
Material
Tellurium Copper
Compatible Torch Series
Oxy Fuel
Compatible Manufacturer
Harris
Description
Heating Tip, Compatible Torch Series Oxy Fuel, Tip Series MPH-HD, Tip Size 3, Compatible Manufacturer Harris, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.